Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 1 Contact(S), Female, Crimp Terminal, Receptacle 19091016

Rectangular Power Connector, 1 Contact(S), Female, Crimp Terminal, Receptacle (Discontinued)

  • Mfr # 19091016
  • Zoro # G605913054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19091016
Zoro #
G605913054
UPC #
800753594449
Country of Origin
Japan

Details

Item
Pin and Socket Connector
Type
Receptacle
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Current
12 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Series
3191
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Current Rating
12 A
Application
Power, Wire-to-Board, Wire-to-Wire
Number of Contacts
1
Sub-Category
Crimp Housings
Flammability Rating
UL 94V-0
Breakaway
No
Circuits (maximum)
1
Stackable
No
Keying to Mating Part
None
Material - Resin
Nylon
Flammability
94V-0
Lock to Mating Part
Yes
Current - Maximum per Contact
12.0A
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
UL
E29179
Polarized to Mating Part
Yes
CSA
LR19980
Product Name
Standard .093"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.