Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 1 Contact(S), Male And Female, Crimp Terminal, Plug

  • Mfr # 50841015

  • Zoro # G505913123


product price: $0.08
/ea
Sold in multiples of 1021 for $81.68

Key Features

Type
Plug
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50841015
Zoro #
G505913123
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Type
Plug
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Series
42021
Material
Nylon
Connector Type
Plug
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Current Rating
13.5 A; 20 A
Application
Power, Wire-to-Board, Wire-to-Wire
Number of Contacts
1
Flammability Rating
UL 94V-0
Flammability
94V-0
Current - Maximum per Contact
13.5A, 20.0A
Product Name
MLX
Polarized to Mating Part
Yes
Material - Resin
Nylon
UL
E29179
Keying to Mating Part
None
Temperature Range - Operating
-55° to +105°C
Glow-Wire Capable
No
CSA
LR19980
Lock to Mating Part
Yes
Circuits Detail
1
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.