
Rectangular Power Connector, 10 Contact(S), Male, Crimp Terminal, Plug (Discontinued)
- Mfr # 15060105
- Zoro # G805909956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15060105
Zoro #
G805909956
UPC #
-
Country of Origin
United States
Details
Color
Natural
Number of Rows
2
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Material
Nylon
Standards
CSA Certified; UL E29179
Connector Type
Plug
Number of Contacts
10
Flammability Rating
UL 94V-2
Current Rating
13 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.