
Rectangular Power Connector, 10 Contact(S), Male, Crimp Terminal, Plug (Discontinued)
- Mfr # 439382203
- Zoro # G905909962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
439382203
Zoro #
G905909962
UPC #
-
Country of Origin
United States
Details
Color
Black
Number of Rows
2
Connector Type
Plug
Hole Center to Center
1 mm
Material
Polyester
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Flammability Rating
UL 94V-0
Number of Contacts
10
Current Rating
50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.