Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 10 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 440680241

  • Zoro # G005910615


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Color
Black
Number of Rows
2
Series
44068
Max. Voltage
600V AC/DC
Application
Board-to-Board, Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440680241
Zoro #
G005910615
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
5.21mm

Details

Color
Black
Number of Rows
2
Series
44068
Max. Voltage
600V AC/DC
Application
Board-to-Board, Power, Wire-to-Board
Hole Center to Center
4.2 mm
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Max. Temp.
260°C
Number of Contacts
10
Terminal Finish
Gold Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
13 A
CSA
LR19980
Flammability
94V-0
Durability (mating cycles max)
10
Keying to Mating Part
None
Breakaway
No
Product Name
Mini-Fit BMI
Max-Duration
5
Guide to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
First Mate / Last Break
Yes
Circuits (Loaded)
10
Shrouded
Fully
Pitch - Mating Interface
4.20mm
Material - Metal
Brass
Polarized to Mating Part
Yes
Material - Plating Termination
Gold
Glow-Wire Capable
No
Current - Maximum per Contact
13.0A
Component Type
PCB Header
Plating min - Mating
0.762µm
Material - Resin
High Temperature Thermoplastic
Stackable
No
Max-Temp
260
Orientation
Vertical
PCB Locator
No
Polarized to PCB
No
Voltage - Maximum
600V AC (RMS)/DC
Max-Cycle
1
PCB Retention
Yes
Material - Plating Mating
Gold
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.