Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 10 Contact(S), Male, Solder Terminal, Receptacle 462070110

Rectangular Power Connector, 10 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 462070110
  • Zoro # G605910381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462070110
Zoro #
G605910381
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
2.36mm
PC Tail Length
4.46mm

Details

Color
Black
Number of Rows
2
Series
46207
Max. Voltage
600V AC/DC
Application
Board-to-Board, Power, Wire-to-Board
Max. Temp.
265°C
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Features
Glow-Wire Capable; Surface Mount Compatible
Current Rating
13 A
Terminal Finish
Matte Tin Plated
Contact Finish
Matte Tin Plated
Number of Contacts
10
Flammability Rating
UL 94V-0
Shrouded
Fully
Lock to Mating Part
Yes
UL
E29179
PCB Retention
Yes
Product Name
Mini-Fit Jr.
Durability (mating cycles max)
100
Max-Cycle
3
Material - Resin
High Temperature Thermoplastic
First Mate / Last Break
No
Current - Maximum per Contact
13.0A
Max-Temp
265
PCB Locator
Yes
Guide to Mating Part
No
Material - Metal
Brass
Material - Plating Mating
Matte Tin
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Matte Tin
Pitch - Mating Interface
4.20mm
Polarized to Mating Part
Yes
Component Type
PCB Header
Polarized to PCB
Yes
Glow-Wire Capable
Yes
Stackable
No
Flammability
94V-0
CSA
LR19980
Breakaway
No
Circuits (Loaded)
10
Voltage - Maximum
600V AC (RMS)/DC
Max-Duration
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.