Zoro Homepage
This item is Discontinued.
Molex Rectangular Power Connector, 12 Contact(S), Female, Solder Terminal, Plug 432550043

Rectangular Power Connector, 12 Contact(S), Female, Solder Terminal, Plug (Discontinued)

  • Mfr # 432550043
  • Zoro # G405964621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432550043
Zoro #
G405964621
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
4.30mm

Details

Item
MLX
Color
White
Max. Voltage
600V
Maximum Voltage
600 V
Application
Board-to-Board, Power, Wire-to-Board
Series
43255
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Number of Rows
3
Number of Contacts
12
Contact Finish
Tin Plated
Hole Center to Center
6.35 mm
Max. Temp.
260°C
Current Rating
20 A; 9 A
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
First Mate / Last Break
No
Stackable
No
Polarized to PCB
Yes
Keying to Mating Part
Yes
Flammability
94V-0
Shrouded
Fully
Material - Plating Mating
Tin
Component Type
PCB Header
UL
E29179
Circuits (Loaded)
12
Pitch - Mating Interface
6.35mm
Orientation
Vertical
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
CSA
LR19980
PCB Locator
Yes
Polarized to Mating Part
Yes
PCB Retention
Yes
Breakaway
No
Max-Duration
10
Material - Plating Termination
Tin
Glow-Wire Capable
No
Durability (mating cycles max)
50
Temperature Range - Operating
-55° to +105°C
Current - Maximum per Contact
20.0A, 9.0A
Max-Temp
260
Product Name
MLX
Material - Resin
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.