Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 12 Contact(S), Male And Female, Crimp Terminal, Plug

  • Mfr # 50841125

  • Zoro # G805913120


product price: $0.79
/ea
Sold in multiples of 150 for $118.50

Key Features

Color
Natural
Number of Rows
4
Current
20 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50841125
Zoro #
G805913120
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Number of Rows
4
Current
20 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Material
Nylon
Connector Type
Plug
Number of Contacts
12
Hole Center to Center
6.35 mm
Current Rating
11 A; 20 A
Max. Temp.
105°C
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.