Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 12 Contact(S), Male Or Female, Crimp Terminal, Plug

  • Mfr # 19092129

  • Zoro # G705913114


product price: $0.52
/ea
Sold in multiples of 169 for $87.88

Key Features

Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
7 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19092129
Zoro #
G705913114
UPC #
-
Country of Origin
Japan

Details

Item
Push-In Wire Connector
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Connector Type
Plug
Standards
CSA Certified; UL E29179
Material
Nylon
Series
3191
Number of Contacts
12
Current Rating
7 A
Application
Power, Wire-to-Wire
Max. Temp.
105°C
Hole Center to Center
6.7 mm
Flammability Rating
UL 94V-2
Lock to Mating Part
Yes
Keying to Mating Part
None
UL
E29179
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
7.0A
Pitch - Mating Interface
6.70mm
Flammability
94V-2
Product Name
Standard .093"
Glow-Wire Capable
No
Stackable
No
CSA
LR19980
Material - Resin
Nylon
Polarized to Mating Part
Yes
Circuits Detail
3x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.