Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 12 Contact(S), Male, Press Fit Terminal, Receptacle

  • Mfr # 452801201

  • Zoro # G905909832


product price: $3.15
/ea
Sold in multiples of 22 for $69.30

Key Features

Color
Black
Number of Rows
2
Series
45280
Max. Voltage
600V
Application
Board-to-Board, Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452801201
Zoro #
G905909832
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
4.80mm

Details

Color
Black
Number of Rows
2
Series
45280
Max. Voltage
600V
Application
Board-to-Board, Power, Wire-to-Board
Max. Temp.
105°C
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Current Rating
8.5 A
Flammability Rating
UL 94V-0
Number of Contacts
12
Contact Finish
Tin Plated
Glow-Wire Capable
No
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Breakaway
No
Material - Plating Mating
Tin
PCB Locator
Yes
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
PCB Retention
Yes
Lock to Mating Part
None
Plating min - Mating
5.080µm
Circuits (Loaded)
12
Durability (mating cycles max)
30
Product Name
Micro-Fit BMI CPI
Material - Resin
High Temperature Thermoplastic
Polarized to PCB
Yes
Polarized to Mating Part
Yes
Stackable
No
UL
E29179
Component Type
PCB Header
Shrouded
Fully
Orientation
Vertical
CSA
LR19980
Guide to Mating Part
Yes
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.