Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 12 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 444721257

  • Zoro # G905910333


product price: $1.99
/ea
Sold in multiples of 44 for $87.56

Key Features

Number of Rows
2
Series
44472
Application
Power, Wire-to-Board
PCB Thickness - Recommended
1.80mm
Temperature Range - Operating
-40° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444721257
Zoro #
G905910333
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.80mm

Details

Number of Rows
2
Series
44472
Application
Power, Wire-to-Board
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
4.20mm
Polarized to PCB
Yes
Plating min - Mating
2.540µm
UL
E29179
Current - Maximum per Contact
11.0A
Max-Duration
5
Stackable
No
Material - Plating Mating
Tin
PCB Retention
None
Material - Resin
Nylon
Shrouded
Partial
PCB Locator
Yes
Glow-Wire Capable
No
CSA
LR19980
Voltage - Maximum
600V
Color - Resin
Natural (White)
Max-Temp
260
Material - Plating Termination
Tin
Durability (mating cycles max)
30
Component Type
PCB Header
Product Name
Mini-Fit HCS
Orientation
Vertical
Flammability
94V-0
Termination Interface Style
Through Hole
Max-Cycle
1
Breakaway
No
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.