Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 12 Contact(S), Male, Surface Mount Terminal, Plug 430451220

Rectangular Power Connector, 12 Contact(S), Male, Surface Mount Terminal, Plug (Discontinued)

  • Mfr # 430451220
  • Zoro # G105910423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430451220
Zoro #
G105910423
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
600V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Features
Glow-Wire Capable
Hole Center to Center
3 mm
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
8.5 A
Number of Contacts
12
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.