Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 14 Contact(S), Male, Solder Terminal, Receptacle 430451421

Rectangular Power Connector, 14 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 430451421
  • Zoro # G405910598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430451421
Zoro #
G405910598
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.254 µm
Mated Height
10.06mm
PCB Thickness - Recommended
1.60mm

Details

Color
Black
Number of Rows
2
Series
43045
Max. Voltage
600V
Application
Power, Wire-to-Board
Hole Center to Center
3 mm
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Features
Glow-Wire Capable; Surface Mount Compatible
Number of Contacts
14
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
8.5 A
Contact Finish
Tin Plated
Durability (mating cycles max)
30
UL
E29179
Breakaway
No
Material - Resin
High Temperature Thermoplastic
Orientation
Right Angle
Max-Temp
260
Stackable
No
Plating min - Mating
0.254µm
Max-Duration
30
Current - Maximum per Contact
8.5A
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
14
Glow-Wire Capable
Yes
Pitch - Mating Interface
3.00mm
Polarized to PCB
Yes
Material - Plating Termination
Tin
CSA
LR19980
Material - Metal
Brass
PCB Retention
Yes
Shrouded
Fully
Product Name
Micro-Fit 3.0
Component Type
PCB Header
Material - Plating Mating
Tin
PCB Locator
Yes
Flammability
94V-0
Max-Cycle
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.