Zoro Homepage
This item is Discontinued.
Molex Rectangular Power Connector, 14 Contact(S), Male, Surface Mount Terminal, Receptacle 430451416

Rectangular Power Connector, 14 Contact(S), Male, Surface Mount Terminal, Receptacle (Discontinued)

  • Mfr # 430451416
  • Zoro # G905910678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430451416
Zoro #
G905910678
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
600V
Features
Glow-Wire Capable
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
14
Flammability Rating
UL 94V-0
Current Rating
8.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.