Zoro Homepage

Rectangular Power Connector, 15 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 675820000

  • Zoro # G805913076


product price: $1.35
/ea
Sold in multiples of 75 for $101.25

Key Features

Color
Black
Number of Rows
1
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675820000
Zoro #
G805913076
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Material
Polyester
Standards
UL E29179
Connector Type
Receptacle
Hole Center to Center
1.27 mm
Number of Contacts
15
Max. Temp.
85°C
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.