Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 15 Contact(S), Male And Female, Crimp Terminal, Plug 50841155

Rectangular Power Connector, 15 Contact(S), Male And Female, Crimp Terminal, Plug (Discontinued)

  • Mfr # 50841155
  • Zoro # G105913073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50841155
Zoro #
G105913073
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Number of Rows
5
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E29179
Connector Type
Plug
Series
42021
Hole Center to Center
6.35 mm
Application
Power, Wire-to-Board, Wire-to-Wire
Current Rating
11 A; 20 A
Number of Contacts
15
Max. Temp.
105°C
Flammability Rating
UL 94V-0
Material - Resin
Nylon
Pitch - Mating Interface
6.35mm
Current - Maximum per Contact
11.0A, 20.0A
Flammability
94V-0
Glow-Wire Capable
No
Lock to Mating Part
Yes
Temperature Range - Operating
-55° to +105°C
CSA
LR19980
UL
E29179
Stackable
No
Circuits Detail
15
Polarized to Mating Part
Yes
Keying to Mating Part
None
Product Name
MLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.