Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 15 Contact(S), Male Or Female, Crimp Terminal, Plug

  • Mfr # 19092159

  • Zoro # G005913050


product price: $0.70
/ea
Sold in multiples of 150 for $105.00

Key Features

Color
Natural
Number of Rows
3
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
105 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19092159
Zoro #
G005913050
UPC #
-
Country of Origin
Japan

Details

Item
Push-In Wire Connector
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
105 Degrees F
UL 94 Flammability Rating
V-2
Series
3191
Application
Power, Wire-to-Board, Wire-to-Wire
Keying to Mating Part
None
Stackable
No
Polarized to Mating Part
Yes
Material - Resin
Nylon
Flammability
94V-2
Lock to Mating Part
Yes
Glow-Wire Capable
No
Current - Maximum per Contact
11.0A
Pitch - Mating Interface
6.70mm
Circuits Detail
3x5
Product Name
Standard .093"
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Color - Resin
Natural
UL
E29179
Gender
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.