Zoro Homepage
This item is Discontinued.
Molex Rectangular Power Connector, 15 Contact(S), Male/Female, Crimp Terminal, Receptacle 39033157

Rectangular Power Connector, 15 Contact(S), Male/Female, Crimp Terminal, Receptacle (Discontinued)

  • Mfr # 39033157
  • Zoro # G605913122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39033157
Zoro #
G605913122
UPC #
-
Country of Origin
Japan

Details

Item
Standard .062"
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
5 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
105 Degrees F
UL 94 Flammability Rating
V-2
Series
1625
Application
Power, Wire-to-Wire
Lock to Mating Part
Yes
Color - Resin
Natural
Temperature Range - Operating
-40° to +105°C
Keying to Mating Part
None
Stackable
No
Material - Resin
Nylon
Current - Maximum per Contact
5.0A
Circuits Detail
3x5
Product Name
Standard .062"
Polarized to Mating Part
Yes
Breakaway
No
Gender
Receptacle
Glow-Wire Capable
No
Pitch - Mating Interface
3.68mm
Flammability
94V-2
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.