Zoro Homepage

Rectangular Power Connector

  • Mfr # 1502070012

  • Zoro # G205963886


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Type
Discrete Wire Assembly
Color
White
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
350 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502070012
Zoro #
G205963886
UPC #
-
Country of Origin
Czechia

Dimensions

Length
0.15 m
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Wire Size (AWG)
20, 22, 24, 26
Cable Length
0.15m
Minimum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Discrete Wire Assembly
Type
Discrete Wire Assembly
Color
White
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
350 V
Current
8 A
Material
Nylon
Connector Type
Hermaphroditic
Series
150207
Hole Center to Center
2.5 mm
Features
Single Ended
Current Rating
8 A
Max. Voltage
350V AC
Application
Power, Wire-to-Wire
Contact Finish
Tin Plated
Number of Contacts
6
Terminal Finish
Tin Plated
Material - Metal
Copper Alloy
Connector to Connector
Ditto-to-Pigtail
Wire/Cable Type
UL 1061
Product Name
Ditto
Overmolded
No
Material - Resin
Nylon
Assembly Configuration
Single Ended Connector
Material - Plating Termination
Tin
Pitch - Mating Interface
2.50mm
Lock to Mating Part
No
Single Ended
Yes
Current - Maximum per Contact
8.0A
Circuits (Loaded)
6
Material - Plating Mating
Tin
Termination Interface Style
Crimp or Compression
Maximum Conductors
6
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.