Zoro Homepage

Rectangular Power Connector, 16 Contact(S), Female, Solder Terminal, Receptacle

  • Mfr # 447641601

  • Zoro # G605910466


product price: $5.35
/ea
Sold in multiples of 20 for $107.00

Key Features

Number of Rows
2
Series
44764
Max. Voltage
600V
Application
Board-to-Board, Power, Wire-to-Board
Features
Surface Mount Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447641601
Zoro #
G605910466
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
1.016 µm
PCB Thickness - Recommended
1.60mm

Details

Number of Rows
2
Series
44764
Max. Voltage
600V
Application
Board-to-Board, Power, Wire-to-Board
Features
Surface Mount Compatible
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Terminal Type
Through Hole
Material
Phosphor Bronze
Max. Temp.
260°C
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Contacts
16
Flammability Rating
UL 94V-0
Current Rating
8.5 A
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
PCB Retention
Yes
PCB Locator
Yes
Material - Plating Mating
Tin
Circuits (Loaded)
16
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Max-Duration
5
CSA
LR19980
UL
E29179
Durability (mating cycles max)
30
Material - Plating Termination
Tin
Orientation
Right Angle
Max-Cycle
1
Product Name
Micro-Fit BMI
Plating min - Mating
1.016µm
Max-Temp
260
Polarized to PCB
Yes
Glow-Wire Capable
No
Component Type
PCB Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.