Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 16 Contact(S), Male, Solder Terminal, Plug

  • Mfr # 39301160

  • Zoro # G305911138


product price: $1.65
/ea
Sold in multiples of 60 for $99.00

Key Features

Color
Natural
Number of Rows
2
Series
5569
Max. Voltage
600V AC/DC
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39301160
Zoro #
G305911138
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PCB Thickness - Recommended
1.78mm
PC Tail Length
3.60mm

Details

Color
Natural
Number of Rows
2
Series
5569
Max. Voltage
600V AC/DC
Application
Power, Wire-to-Board
Material
Nylon
Max. Temp.
240°C
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Flammability Rating
UL 94V-2
Number of Contacts
16
Current Rating
13 A
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Lock to Mating Part
Yes
Breakaway
No
Polarized to Mating Part
Yes
Max-Temp
240
Component Type
PCB Header
Stackable
No
Material - Plating Mating
Matte Tin
Glow-Wire Capable
No
CSA
LR19980
First Mate / Last Break
No
Keying to Mating Part
None
Durability (mating cycles max)
30
Circuits (Loaded)
16
PCB Retention
Yes
Material - Resin
Nylon
Flammability
94V-2
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Matte Tin
Material - Metal
Brass
Voltage - Maximum
600V AC (RMS)/DC
Plating min - Mating
2.540µm
Polarized to PCB
Yes
Guide to Mating Part
No
Current - Maximum per Contact
13.0A
Max-Duration
5
Shrouded
Fully
Product Name
Mini-Fit Jr.
PCB Locator
Yes
Max-Cycle
1
UL
E29179
Pitch - Mating Interface
4.20mm
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.