Zoro Homepage

Rectangular Power Connector, 18 Contact(S), Female, Press Fit Terminal, Receptacle

  • Mfr # 461142161

  • Zoro # G905964633


product price: $7.15
/ea
Sold in multiples of 15 for $107.25

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461142161
Zoro #
G905964633
UPC #
756054923047
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
30 A
Series
46114
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Max. Temp.
105°C
Number of Contacts
18
Hole Center to Center
1.27 mm, 12 mm (Mating Interface); 1.27 mm, 2.5 mm (Termination Interface)
Current Rating
30 A
Terminal Type
Through Hole - Compliant Pin
Number of Rows
2
Contact Finish
Gold Plated
Sub-Category
PCB Receptacles
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Keying to Mating Part
None
CSA
LR19880
Voltage - Maximum
250V AC (RMS)/DC
Pitch - Mating Interface
1.27mm, 12.00mm
Glow-Wire Capable
No
Durability (mating cycles max)
250
Component Type
PCB Receptacle
(p)ower-(s)ignal Configuration
2p - 16s
PCB Retention
None
Material - Plating Termination
Tin
Flammability
94V-0
Material - Metal
High Performance Alloy (HPA)
Polarized to PCB
Yes
Grounding to PCB
No
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
18
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
None
Product Name
EXTreme LPHPower
Guide to Mating Part
No
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
Current - Maximum per Contact
30.0A
Orientation
Vertical
Plating min - Mating
0.762µm
UL
E29179
Stackable
No
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.