
Rectangular Power Connector, 18 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)
- Mfr # 438100019
- Zoro # G905911187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438100019
Zoro #
G905911187
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Black
Number of Rows
2
Max. Voltage
600V AC/DC
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Features
Surface Mount Compatible
Standards
CSA Certified; UL E29179
Contact Finish
Gold Plated
Current Rating
13 A
Terminal Finish
Tin Plated
Number of Contacts
18
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.