Zoro Homepage

Rectangular Power Connector, 2 Contact(S), Female, Solder Terminal, Plug

  • Mfr # 432550003

  • Zoro # G505964712


product price: $0.38
/ea
Sold in multiples of 263 for $99.94

Key Features

Color
White
Max. Voltage
600V
Maximum Voltage
600 V
Application
Board-to-Board, Power, Wire-to-Board
Series
43255
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432550003
Zoro #
G505964712
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
4.30mm

Details

Item
MLX
Color
White
Max. Voltage
600V
Maximum Voltage
600 V
Application
Board-to-Board, Power, Wire-to-Board
Series
43255
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
6.35 mm
Contact Finish
Tin Plated
Max. Temp.
260°C
Current Rating
12 A; 20 A
Number of Rows
1
Number of Contacts
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Polarized to Mating Part
Yes
Product Name
MLX
Max-Temp
260
Breakaway
No
Shrouded
Fully
Glow-Wire Capable
No
CSA
LR19980
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +105°C
Flammability
94V-0
Polarized to PCB
Yes
Material - Plating Mating
Tin
PCB Locator
Yes
Durability (mating cycles max)
50
Stackable
No
Current - Maximum per Contact
12.0A, 20.0A
Pitch - Mating Interface
6.35mm
Keying to Mating Part
Yes
Orientation
Vertical
UL
E29179
Circuits (Loaded)
2
Component Type
PCB Header
Material - Resin
Polyester
Lock to Mating Part
Yes
PCB Retention
Yes
First Mate / Last Break
No
Max-Duration
10
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.