Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 2 Contact(S), Female/Male, Crimp Terminal, Plug

  • Mfr # 19092027

  • Zoro # G605913139


product price: $0.50
/ea
Sold in multiples of 200 for $100.00

Key Features

Type
Plug
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Current
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19092027
Zoro #
G605913139
UPC #
-
Country of Origin
Japan

Details

Item
Push-In Wire Connector
Type
Plug
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Current
12 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Series
3191
Material
Nylon
Connector Type
Plug
Current Rating
12 A
Max. Temp.
105°C
Number of Contacts
2
Application
Power, Wire-to-Wire
Hole Center to Center
6.7 mm
Flammability Rating
UL 94V-0
Lock to Mating Part
Yes
Glow-Wire Capable
No
Keying to Mating Part
None
Product Name
Standard .093"
UL
E29179
Breakaway
No
Stackable
No
Flammability
94V-0
Circuits (maximum)
2
Temperature Range - Operating
-40° to +105°C
Material - Resin
Nylon
Panel Mount
Yes
CSA
LR19980
Current - Maximum per Contact
12.0A
Pitch - Mating Interface
6.70mm
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.