
Rectangular Power Connector, 2 Contact(S), Female/Male, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 19091026
- Zoro # G805913144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19091026
Zoro #
G805913144
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Current
12 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Material
Nylon
Max. Temp.
105°C
Current Rating
12 A
Hole Center to Center
6.7 mm
Number of Contacts
2
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.