Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 24 Contact(S), Male, Solder Terminal, Plug

  • Mfr # 442060002

  • Zoro # G305910421


product price: $1.65
/ea
Sold in multiples of 60 for $99.00

Key Features

Color
Natural
Number of Rows
2
Series
44206
Max. Voltage
600V
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442060002
Zoro #
G305910421
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.889 µm
PCB Thickness - Recommended
1.80mm
PC Tail Length
3.30mm

Details

Color
Natural
Number of Rows
2
Series
44206
Max. Voltage
600V
Application
Power, Wire-to-Board
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Standards
UL E29179
Material
Nylon
Terminal Type
Through Hole
Current Rating
13 A
Terminal Finish
Tin Plated
Number of Contacts
24
Flammability Rating
UL 94V-2
Contact Finish
Tin Plated
Glow-Wire Capable
No
PCB Locator
Yes
Material - Plating Termination
Tin
Circuits (Loaded)
24
Flammability
94V-2
Stackable
No
UL
E29179
Product Name
Mini-Fit Jr.
Plating min - Mating
0.889µm
First Mate / Last Break
No
Lock to Mating Part
Yes
Guide to Mating Part
Yes
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
4.20mm
Keying to Mating Part
Yes
Current - Maximum per Contact
13.0A
Component Type
PCB Header
Material - Resin
Nylon
Shrouded
Fully
Material - Metal
Brass
Breakaway
No
Orientation
Vertical
Durability (mating cycles max)
30
PCB Retention
Yes
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.