Zoro Homepage

Rectangular Power Connector, 26 Contact(S), Female, Solder Terminal, Receptacle

  • Mfr # 459840007

  • Zoro # G505964354


product price: $20.79
/ea
Sold in multiples of 4 for $83.16

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459840007
Zoro #
G505964354
UPC #
884982166134
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.60mm
PCB Thickness - Recommended
2.36mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
1 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm, 2.5 mm
Number of Rows
2
Terminal Type
Through Hole
Sub-Category
PCB Receptacles
Current Rating
1 A
Number of Contacts
26
Contact Finish
Gold over Nickel
Max. Temp.
260°C
Features
Surface Mount Compatible
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current - Maximum per Contact
1.0A
Material - Plating Termination
Tin
Stackable
No
Pitch - Mating Interface
1.27mm, 2.50mm
Flammability
94V-0
CSA
LR19980
Polarized to PCB
Yes
PCB Retention
None
Material - Plating Mating
Gold
Circuits (Loaded)
26
Max-Temp
260
Product Name
EXTreme LPHPower
Guide to Mating Part
No
Glow-Wire Capable
No
Durability (mating cycles max)
250
Polarized to Mating Part
Yes
Keying to Mating Part
None
UL
E29179
PCB Locator
No
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +105°C
(p)ower-(s)ignal Configuration
10p - 16s
Component Type
PCB Receptacle
Grounding to PCB
No
Material - Metal
High Performance Alloy (HPA)
Max-Duration
20
Plating min - Mating
0.762µm
Lock to Mating Part
No
Orientation
Right Angle
Max-Cycle
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.