Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 26 Contact(S), Female, Solder Terminal, Receptacle 459841123

Rectangular Power Connector, 26 Contact(S), Female, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 459841123
  • Zoro # G405964287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459841123
Zoro #
G405964287
UPC #
822350772372
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.57mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
20 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm, 12 mm
Current Rating
20 A
Number of Rows
2
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Sub-Category
PCB Receptacles
Max. Temp.
260°C
Terminal Type
Through Hole
Number of Contacts
26
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Orientation
Right Angle
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
26
Polarized to Mating Part
Yes
CSA
LR19980
Plating min - Mating
0.762µm
Product Name
EXTreme LPHPower
Keying to Mating Part
Yes
Lock to Mating Part
No
Grounding to PCB
No
Stackable
No
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
1.27mm, 12.00mm
UL
E29179
Guide to Mating Part
No
Current - Maximum per Contact
20.0A
Max-Temp
260
Temperature Range - Operating
-40° to +105°C
(p)ower-(s)ignal Configuration
10p - 16s
Polarized to PCB
Yes
Glow-Wire Capable
No
PCB Locator
No
PCB Retention
None
Max-Duration
20
Material - Plating Termination
Tin
Durability (mating cycles max)
250
Material - Plating Mating
Gold
Max-Cycle
3
Component Type
PCB Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.