Zoro Homepage

Rectangular Power Connector, 3 Contact(S), Female, Idc Terminal, Receptacle

  • Mfr # 916271001

  • Zoro # G905932489


product price: $1.15
/ea
Sold in multiples of 85 for $97.75

Key Features

Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Max. Temp.
120°C
Max. Voltage
250V AC
Series
91627
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916271001
Zoro #
G905932489
UPC #
-
Country of Origin
India

Dimensions

Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Wire Size (AWG)
18, 20, 22, 24

Details

Max. Temp.
120°C
Max. Voltage
250V AC
Series
91627
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
5 mm
Connector Type
Female
Terminal Type
IDT or Pierce
Material
Nylon
Features
Glow-Wire Capable
Flammability Rating
UL 94V-2
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
3
Current Rating
6 A
Number of Rows
1
Product Name
RAST Power
Stackable
No
UL
E29179
Material - Plating Termination
Tin
Glow-Wire Capable
Yes
Material - Resin
Nylon
Material - Plating Mating
Tin
Circuits (Loaded)
3
Pitch - Mating Interface
5.00mm
Polarized to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Lock to Mating Part
None
Flammability
94V-2
CSA
LR19980
Durability (mating cycles max)
10
Current - Maximum per Contact
6.0A
Temperature Range - Operating
-40° to +120°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.