Zoro Homepage
This item is Discontinued.
Molex Rectangular Power Connector, 3 Contact(S), Female, Solder Terminal, Plug 10845031

Rectangular Power Connector, 3 Contact(S), Female, Solder Terminal, Plug (Discontinued)

  • Mfr # 10845031
  • Zoro # G505786956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10845031
Zoro #
G505786956
UPC #
-
Country of Origin
India

Dimensions

PC Tail Length
4.30mm
PCB Thickness - Recommended
0.90mm

Details

Item
MLX
Color
Natural
Insulation Material
Polyester
Max. Voltage
600V
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Series
42002
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Current Rating
13.5 A; 20 A
Max. Temp.
260°C
Number of Rows
1
Number of Contacts
3
Terminal Type
Through Hole
Contact Finish
Tin Plated
Hole Center to Center
6.35 mm
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Product Name
MLX
Flammability
94V-0
Material - Resin
Polyester
Circuits (Loaded)
3
Component Type
PCB Header
Orientation
Vertical
Glow-Wire Capable
No
Material - Metal
Phosphor Bronze
Durability (mating cycles max)
50
Current - Maximum per Contact
13.5A, 20.0A
Max-Duration
10
Temperature Range - Operating
-55° to +105°C
PCB Retention
None
Breakaway
No
Material - Plating Termination
Tin
Polarized to PCB
Yes
Material - Plating Mating
Tin
CSA
LR19980
Pitch - Mating Interface
6.35mm
Max-Temp
260
UL
E29179
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.