Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 3 Contact(S), Male And Female, Crimp Terminal, Receptacle 50842032

Rectangular Power Connector, 3 Contact(S), Male And Female, Crimp Terminal, Receptacle (Discontinued)

  • Mfr # 50842032
  • Zoro # G205913119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50842032
Zoro #
G205913119
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Current
20 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Nylon
Series
42022
Standards
CSA Certified; UL E29179
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Current Rating
20 A
Number of Contacts
3
Application
Power, Wire-to-Wire
Flammability Rating
UL 94V-0
Panel Mount
Yes
Circuits Detail
3
UL
E29179
Product Name
MLX
Lock to Mating Part
Yes
Keying to Mating Part
None
Current - Maximum per Contact
20.0A
Pitch - Mating Interface
6.35mm
Stackable
No
Temperature Range - Operating
-55° to +105°C
Material - Resin
Nylon
Flammability
94V-0
Glow-Wire Capable
No
Polarized to Mating Part
Yes
CSA
LR19980
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.