Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 31 Contact(S), Male, Solder Terminal, Plug 464371084

Rectangular Power Connector, 31 Contact(S), Male, Solder Terminal, Plug (Discontinued)

  • Mfr # 464371084
  • Zoro # G105932364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464371084
Zoro #
G105932364
UPC #
-
Country of Origin
Indonesia

Dimensions

PCB Thickness - Recommended
1.58mm
PC Tail Length
2.84mm
Mated Height
18.00mm

Details

Max. Voltage
600V AC; 250V DC
Max. Temp.
105°C
Application
Board-to-Board, Power, Signal
Series
46437
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm, 5.5 mm, 7.5 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Color
Black
Terminal Finish
Tin Plated
Number of Contacts
31
Current Rating
2.5 A; 60 A
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Product Name
EXTreme Ten60Power
Durability (mating cycles max)
200
Number of Rows
1, 3
Material - Plating Termination
Tin
UL
E29179
Current - Maximum per Contact
2.5A, 60.0A
(p)ower-(s)ignal Configuration
3p - 4p - 24s
Breakaway
No
Polarized to Mating Part
Yes
Material - Metal
Copper
Lock to Mating Part
No
Pitch - Mating Interface
2.54mm, 5.50mm, 7.50mm
Voltage - Maximum
600V AC / 250V DC
PCB Locator
Yes
Component Type
PCB Header
Flammability
94V-0
CSA
LR19980
PCB Retention
None
Polarized to PCB
Yes
Keying to Mating Part
None
First Mate / Last Break
No
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
Shrouded
No
Stackable
No
Guide to Mating Part
Side, Yes
Material - Plating Mating
Gold
Orientation
Right Angle
Circuits (Loaded)
31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.