Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 32 Contact(S), Female, Press Fit Terminal, Receptacle 461148240

Rectangular Power Connector, 32 Contact(S), Female, Press Fit Terminal, Receptacle (Discontinued)

  • Mfr # 461148240
  • Zoro # G005964670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461148240
Zoro #
G005964670
UPC #
800756872193
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Type
PCB Receptacle
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Series
46114
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm, 12 mm (Mating Interface); 1.27 mm, 2.5 mm (Termination Interface)
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Features
Surface Mount Compatible
Current Rating
30 A
Max. Temp.
105°C
Number of Rows
2
Number of Contacts
32
Sub-Category
PCB Receptacles
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Material - Plating Mating
Gold
Current - Maximum per Contact
30.0A
Pitch - Mating Interface
1.27mm, 12.00mm
Component Type
PCB Receptacle
Circuits (Loaded)
32
Grounding to PCB
No
Stackable
No
Lock to Mating Part
None
UL
E29179
Durability (mating cycles max)
250
Material - Resin
High Temperature Thermoplastic
PCB Locator
No
Polarized to PCB
Yes
Polarized to Mating Part
Yes
Orientation
Vertical
CSA
LR19880
Temperature Range - Operating
-40° to +105°C
Plating min - Mating
0.762µm
(p)ower-(s)ignal Configuration
8p - 24s
Flammability
94V-0
Glow-Wire Capable
No
Keying to Mating Part
None
Voltage - Maximum
250V AC (RMS)/DC
PCB Retention
None
Guide to Mating Part
Yes
Product Name
EXTreme LPHPower
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.