Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 38 Contact(S), Female, Solder Terminal, Receptacle

  • Mfr # 459841452

  • Zoro # G705964017


product price: $13.19
/ea
Sold in multiples of 5 for $65.95

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459841452
Zoro #
G705964017
UPC #
822350773140
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.60mm
PCB Thickness - Recommended
2.36mm

Details

Item
Power Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
20 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Sub-Category
PCB Receptacles
Hole Center to Center
1.27 mm, 12 mm
Features
Surface Mount Compatible
Number of Rows
2
Current Rating
20 A
Max. Temp.
260°C
Terminal Type
Through Hole
Number of Contacts
38
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Circuits (Loaded)
38
Material - Plating Mating
Gold
Guide to Mating Part
Yes
Stackable
No
Temperature Range - Operating
-40° to +105°C
PCB Retention
Yes
Component Type
PCB Receptacle
UL
E29179
Keying to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
250
Lock to Mating Part
No
Material - Plating Termination
Tin
Polarized to Mating Part
Yes
CSA
LR19980
Material - Metal
High Performance Alloy (HPA)
Polarized to PCB
Yes
Current - Maximum per Contact
20.0A
(p)ower-(s)ignal Configuration
10p - 28s
Flammability
94V-0
Max-Duration
20
Orientation
Right Angle
PCB Locator
Yes
Product Name
EXTreme LPHPower
Glow-Wire Capable
No
Plating min - Mating
0.762µm
Max-Cycle
3
Grounding to PCB
No
Max-Temp
260
Pitch - Mating Interface
1.27mm, 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.