Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 19091042

  • Zoro # G105913080


product price: $0.36
/ea
Sold in multiples of 300 for $108.00

Key Features

Type
Receptacle
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19091042
Zoro #
G105913080
UPC #
-
Country of Origin
United States

Details

Item
Push-In Wire Connector
Type
Receptacle
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Current
9 A
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Series
1991
Standards
CSA Certified; UL E29179
Material
Nylon
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
4
Hole Center to Center
6.3 mm
Current Rating
9 A
Application
Power, Wire-to-Wire
Flammability Rating
UL 94V-2
Current - Maximum per Contact
9.0A
Pitch - Mating Interface
6.30mm
Material - Resin
Nylon
Glow-Wire Capable
No
Keying to Mating Part
None
Breakaway
No
UL
E29179
Lock to Mating Part
Yes
Circuits Detail
1x4
Product Name
Standard .093"
Polarized to Mating Part
Yes
Flammability
94V-2
Stackable
No
CSA
LR19980
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.