Zoro Homepage
This item is Discontinued.
Molex Rectangular Power Connector, 4 Contact(S), Female, Press Fit Terminal, Receptacle 782161001

Rectangular Power Connector, 4 Contact(S), Female, Press Fit Terminal, Receptacle (Discontinued)

  • Mfr # 782161001
  • Zoro # G005965479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782161001
Zoro #
G005965479
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.50mm
PCB Thickness - Recommended
1.60mm

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
250 V
Current
25 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Series
78216
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Max. Voltage
250V
Current Rating
25 A
Hole Center to Center
5.2 mm (Mating Interface); 2 mm, 3.2 mm (Termination Interface)
Number of Contacts
4
Contact Finish
Gold Plated
Terminal Type
Through Hole - Compliant Pin
Application
Conventional, Mezzanine, Orthogonal Midplane
Max. Temp.
85°C
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Pairs
5
Material - Metal
Copper Alloy
Component Type
Power Receptacle
Plating min - Mating
0.762µm
Orientation
Vertical
Stackable
No
Current - Maximum per Contact
25.0A
Circuits (Loaded)
4
Material - Resin
High Temperature Thermoplastic
PCB Retention
None
Durability (mating cycles max)
200
Polarized to PCB
No
Material - Plating Mating
Gold
CSA
LR19980
Product Name
Impact
Keying to Mating Part
None
PCB Locator
No
Flammability
94V-0
Temperature Range - Operating
-55° to +85°C
Material - Plating Termination
Tin
Guide to Mating Part
No
UL
E29179
First Mate / Last Break
No
Pitch - Mating Interface
5.20mm
Shielded
No
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.