Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 4 Contact(S), Female, Press Fit Terminal, Receptacle 782321001

Rectangular Power Connector, 4 Contact(S), Female, Press Fit Terminal, Receptacle (Discontinued)

  • Mfr # 782321001
  • Zoro # G505926581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782321001
Zoro #
G505926581
UPC #
-
Country of Origin
Singapore

Dimensions

PC Tail Length
2.41mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V DC
Max. Temp.
85°C
Application
Backplane, Midplane
Series
78232
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2 mm; 7.4 mm
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Current Rating
80 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
4
Contact Finish
Gold Plated
Number of Rows
2
Orientation
Vertical
PCB Retention
Yes
Product Name
GbX I-Trac
PCB Locator
No
CSA
LR19980
Stackable
No
UL
E29179
Polarized to PCB
No
Guide to Mating Part
No
Data Rate
12.0 Gbps
Number of Pairs
6
Material - Plating Termination
Tin
Temperature Range - Operating
-20° to +85°C
Current - Maximum per Contact
80.0A
Number of Columns
1
Shielded
No
Durability (mating cycles max)
100
Material - Metal
High Performance Alloy (HPA)
Circuits Detail
80 Amps (40/Split Blade)
Material - Resin
High Temperature Thermoplastic
Keying to Mating Part
None
Component Type
Power Receptacle
Flammability
94V-0
Pitch - Mating Interface
2.00mm, 7.40mm
Material - Plating Mating
Gold
First Mate / Last Break
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.