Zoro Homepage

Rectangular Power Connector, 4 Contact(S), Female, Solder Terminal, Plug

  • Mfr # 10845041

  • Zoro # G205786935


product price: $0.89
/ea
Sold in multiples of 150 for $133.50

Key Features

Color
Natural
Insulation Material
Polyester
Max. Voltage
600V
Maximum Voltage
600 V
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10845041
Zoro #
G205786935
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
0.90mm
PC Tail Length
4.30mm

Details

Item
MLX
Color
Natural
Insulation Material
Polyester
Max. Voltage
600V
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Series
42002
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Number of Contacts
4
Max. Temp.
260°C
Hole Center to Center
6.35 mm
Current Rating
13.5 A; 20 A
Number of Rows
1
Contact Finish
Tin Plated
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Product Name
MLX
Polarized to PCB
Yes
Breakaway
No
Material - Plating Termination
Tin
Pitch - Mating Interface
6.35mm
Lock to Mating Part
Yes
PCB Retention
None
Orientation
Vertical
Max-Duration
10
Max-Temp
260
Flammability
94V-0
Material - Metal
Phosphor Bronze
Material - Resin
Polyester
Durability (mating cycles max)
50
Circuits (Loaded)
4
CSA
LR19980
Temperature Range - Operating
-55° to +105°C
UL
E29179
Current - Maximum per Contact
13.5A, 20.0A
Glow-Wire Capable
No
Component Type
PCB Header
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.