Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Female/Male, Crimp Terminal, Plug

  • Mfr # 19092049

  • Zoro # G705913121


product price: $0.39
/ea
Sold in multiples of 350 for $136.50

Key Features

Color
Natural
Number of Rows
1
Current
9 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19092049
Zoro #
G705913121
UPC #
-
Country of Origin
Japan

Details

Item
Push-In Wire Connector
Color
Natural
Number of Rows
1
Current
9 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
Connector Type
Plug
Material
Nylon
Series
3191
Hole Center to Center
6.7 mm
Number of Contacts
4
Current Rating
9 A
Application
Power, Wire-to-Wire
Max. Temp.
105°C
Flammability Rating
UL 94V-2
Keying to Mating Part
None
Current - Maximum per Contact
9.0A
UL
E29179
Stackable
No
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Circuits Detail
2x2
Breakaway
No
Material - Resin
Nylon
Pitch - Mating Interface
6.70mm
Flammability
94V-2
Glow-Wire Capable
No
Product Name
Standard .093"
CSA
LR19980

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.