Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Male And Female, Crimp Terminal, Receptacle

  • Mfr # 351500400

  • Zoro # G605910701


product price: $0.41
/ea
Sold in multiples of 250 for $102.50

Key Features

Color
Natural
Number of Rows
2
Series
35150
Application
Power, Wire-to-Wire
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351500400
Zoro #
G605910701
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Natural
Number of Rows
2
Series
35150
Application
Power, Wire-to-Wire
Material
PBT
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Hole Center to Center
6.2 mm
Max. Temp.
120°C
Flammability Rating
UL 94V-0
Number of Contacts
4
Product Name
VersaBlade
Glow-Wire Capable
No
Stackable
No
Flammability
94V-0
CSA
LR19980
Keying to Mating Part
None
UL
E29179
Pitch - Mating Interface
6.20mm
Material - Resin
PBT
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +120°C
Circuits (maximum)
4
Breakaway
No
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.