
Rectangular Power Connector, 4 Contact(S), Male Or Female, Solder Terminal, Receptacle
Mfr # 3091041
Zoro # G105782754
product price: $0.28
/eaSold in multiples of 350 for $98.00
Key Features
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3091041
Zoro #
G105782754
UPC #
-
Country of Origin
Singapore
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Number of Contacts
4
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Hole Center to Center
5.03 mm
Connector Type
Receptacle
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.