Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Plug

  • Mfr # 39310047

  • Zoro # G005964410


product price: $1.79
/ea
Sold in multiples of 60 for $107.40

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39310047
Zoro #
G005964410
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm

Details

Item
Mini-Fit Jr.
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Series
5566
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Terminal Type
Through Hole
Number of Rows
2
Max. Temp.
260°C
Hole Center to Center
4.2 mm
Contact Finish
Gold Plated
Number of Contacts
4
Current Rating
9 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-2
Lock to Mating Part
Yes
Keying to Mating Part
None
UL
E29179
Glow-Wire Capable
No
Material - Plating Termination
Matte Tin
CSA
LR19980
Shrouded
Fully
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Max-Duration
5
Max-Cycle
1
Material - Resin
Nylon
Pitch - Mating Interface
4.20mm
First Mate / Last Break
No
Breakaway
No
Product Name
Mini-Fit Jr.
Plating min - Mating
0.762µm
Flammability
94V-2
Stackable
No
Material - Metal
Brass
Polarized to Mating Part
Yes
Circuits (Loaded)
4
Durability (mating cycles max)
30
Polarized to PCB
Yes
PCB Locator
Yes
Material - Plating Mating
Gold
Current - Maximum per Contact
9.0A
Guide to Mating Part
No
Max-Temp
260
PCB Retention
None
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.