Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 10845040

  • Zoro # G405786995


product price: $0.56
/ea
Sold in multiples of 200 for $112.00

Key Features

Color
Natural
Max. Voltage
600V
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Series
42002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10845040
Zoro #
G405786995
UPC #
-
Country of Origin
India

Dimensions

PC Tail Length
4.27mm
PCB Thickness - Recommended
1.60mm

Details

Item
MLX
Color
Natural
Max. Voltage
600V
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Series
42002
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Hole Center to Center
6.35 mm
Max. Temp.
260°C
Number of Rows
1
Terminal Type
Through Hole
Number of Contacts
4
Contact Finish
Tin Plated
Current Rating
13.5 A; 20 A
Flammability Rating
UL 94V-0
Flammability
94V-0
PCB Retention
Yes
Current - Maximum per Contact
13.5A, 20.0A
First Mate / Last Break
No
Component Type
PCB Header
Shrouded
Fully
Breakaway
No
Stackable
No
Orientation
Vertical
Pitch - Mating Interface
6.35mm
Material - Metal
Phosphor Bronze
Glow-Wire Capable
No
Circuits (Loaded)
4
Temperature Range - Operating
-55° to +105°C
Product Name
MLX
Material - Resin
Polyester
Polarized to Mating Part
Yes
Polarized to PCB
Yes
CSA
LR19980
Material - Plating Mating
Tin
Durability (mating cycles max)
50
Lock to Mating Part
Yes
Keying to Mating Part
Yes
Max-Temp
260
UL
E29179
Guide to Mating Part
Yes
Max-Duration
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.