Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Socket 10181041

Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Socket (Discontinued)

  • Mfr # 10181041
  • Zoro # G005785954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10181041
Zoro #
G005785954
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5.08 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
4.32mm

Details

Item
Push-In Wire Connector
Color
Black
Number of Rows
1
Maximum Voltage
250 V
Current
5 A
Maximum Operating Temperature
235 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-2
Application
Power, Wire-to-Board
Material
Polyester
Max. Voltage
250V
Series
3099
Max. Temp.
235°C
Terminal Type
Through Hole
Number of Contacts
4
Contact Finish
Tin Plated
Standards
CSA Certified; UL E29179
Hole Center to Center
5.03 mm
Current Rating
5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-2
Material - Plating Mating
Tin
Polarized to Mating Part
Yes
Material - Plating Termination
Tin
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
5.03mm
Product Name
Standard .093"
Plating min - Mating
5.080µm
Component Type
PCB Header
UL
E29179
Breakaway
No
Orientation
Vertical
Durability (mating cycles max)
25
Max-Duration
5
PCB Retention
None
Polarized to PCB
Yes
Lock to Mating Part
Yes
Material - Resin
Polyester
Glow-Wire Capable
No
Current - Maximum per Contact
5.0A
Material - Metal
Brass, Phosphor Bronze
Shrouded
Fully
Flammability
94V-2
Max-Temp
235
Stackable
No
PCB Locator
Yes
CSA
LR19980
Circuits (Loaded)
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.