Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 40 Contact(S), Female, Press Fit Terminal, Receptacle 461148321

Rectangular Power Connector, 40 Contact(S), Female, Press Fit Terminal, Receptacle (Discontinued)

  • Mfr # 461148321
  • Zoro # G205964678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461148321
Zoro #
G205964678
UPC #
756054923290
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
30 A
Series
46114
Standards
CSA Certified; UL E29179
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Current Rating
30 A
Features
Surface Mount Compatible
Sub-Category
PCB Receptacles
Contact Finish
Gold Plated
Number of Contacts
40
Hole Center to Center
1.27 mm, 12 mm (Mating Interface); 1.27 mm, 2.5 mm (Termination Interface)
Number of Rows
2
Max. Temp.
105°C
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Polarized to Mating Part
Yes
CSA
LR19880
Plating min - Mating
0.762µm
PCB Locator
No
UL
E29179
Grounding to PCB
No
(p)ower-(s)ignal Configuration
8p - 32s
Material - Plating Termination
Tin
Circuits (Loaded)
40
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
30.0A
Pitch - Mating Interface
1.27mm, 12.00mm
Orientation
Vertical
Guide to Mating Part
No
Component Type
PCB Receptacle
Keying to Mating Part
None
Stackable
No
Glow-Wire Capable
No
Material - Plating Mating
Gold
Material - Metal
High Performance Alloy (HPA)
Voltage - Maximum
250V AC (RMS)/DC
Lock to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Durability (mating cycles max)
250
Polarized to PCB
Yes
Product Name
EXTreme LPHPower
PCB Retention
None
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.