Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 42 Contact(S), Female, Solder Terminal, Receptacle 459841162

Rectangular Power Connector, 42 Contact(S), Female, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 459841162
  • Zoro # G505964262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459841162
Zoro #
G505964262
UPC #
822350772488
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.60mm
PCB Thickness - Recommended
2.36mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
20 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Number of Contacts
42
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm, 12 mm
Sub-Category
PCB Receptacles
Current Rating
20 A
Number of Rows
2
Max. Temp.
260°C
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Grounding to PCB
No
Polarized to Mating Part
Yes
Current - Maximum per Contact
20.0A
PCB Retention
None
PCB Locator
No
Max-Temp
260
UL
E29179
Product Name
EXTreme LPHPower
Plating min - Mating
0.762µm
Stackable
No
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Material - Metal
High Performance Alloy (HPA)
Max-Duration
20
Polarized to PCB
Yes
Component Type
PCB Receptacle
Keying to Mating Part
Yes
Circuits (Loaded)
42
Glow-Wire Capable
No
Orientation
Right Angle
Flammability
94V-0
Guide to Mating Part
No
Durability (mating cycles max)
250
Pitch - Mating Interface
1.27mm, 12.00mm
CSA
LR19980
Max-Cycle
3
Lock to Mating Part
No
Temperature Range - Operating
-40° to +105°C
Material - Resin
High Temperature Thermoplastic
(p)ower-(s)ignal Configuration
10p - 32s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.