Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 6 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 1053071206

  • Zoro # G005783356


product price: $0.47
/ea
Sold in multiples of 201 for $94.47

Key Features

Color
Black
Insulation Material
Nylon
Current
6.5 A
Maximum Operating Temperature
115 Degrees C
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053071206
Zoro #
G005783356
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Insulation Material
Nylon
Current
6.5 A
Maximum Operating Temperature
115 Degrees C
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Application
Power, Wire-to-Board
Material
Nylon
Number of Rows
1
Current Rating
6.5 A
Hole Center to Center
2.5 mm
Max. Temp.
115°C
Series
105307
Features
Glow-Wire Capable
Number of Contacts
6
Connector Type
Receptacle
Flammability Rating
UL 94V-0
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C, -40° to +115°C
UL
E29179
Circuits (maximum)
6
CSA
LR19980
Material - Resin
Nylon
Current - Maximum per Contact
6.5A
Glow-Wire Capable
Yes
Keying to Mating Part
Yes
Polarized to Mating Part
Yes
Pitch - Mating Interface
2.50mm
Flammability
94V-0
Product Name
Nano-Fit
Maximum Conductors
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.