Zoro Homepage

Rectangular Power Connector, 6 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 439141101

  • Zoro # G605910282


product price: $4.19
/ea
Sold in multiples of 20 for $83.80

Key Features

Color
Black
Number of Rows
2
Series
43914
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439141101
Zoro #
G605910282
UPC #
-
Country of Origin
United States

Details

Color
Black
Number of Rows
2
Series
43914
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Hole Center to Center
1 mm
Material
Polyester
Max. Temp.
105°C
Flammability Rating
UL 94V-0
Current Rating
50 A
Number of Contacts
6
Product Name
Mini-Fit Sr.
Circuits (maximum)
6
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
Stackable
No
Current - Maximum per Contact
50.0A
Pitch - Mating Interface
10.00mm
Material - Resin
Polyester
Flammability
94V-0
UL
E29179
CSA
LR19980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.