Zoro Homepage

Rectangular Power Connector, 6 Contact(S), Female, Solder Terminal, Receptacle

  • Mfr # 447640602

  • Zoro # G605910534


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Number of Rows
2
Series
44764
Max. Voltage
600V
Application
Board-to-Board, Power, Wire-to-Board
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447640602
Zoro #
G605910534
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm

Details

Number of Rows
2
Series
44764
Max. Voltage
600V
Application
Board-to-Board, Power, Wire-to-Board
Terminal Type
Through Hole
Max. Temp.
260°C
Material
Phosphor Bronze
Features
Surface Mount Compatible
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
6
Terminal Finish
Tin Plated
Current Rating
8.5 A
PCB Retention
Yes
Max-Cycle
1
Max-Duration
5
Polarized to PCB
Yes
Material - Plating Mating
Gold
Orientation
Right Angle
Max-Temp
260
Product Name
Micro-Fit BMI
Temperature Range - Operating
-40° to +105°C
Plating min - Mating
0.381µm
Glow-Wire Capable
No
Durability (mating cycles max)
30
UL
E29179
Circuits (Loaded)
6
Current - Maximum per Contact
8.5A
PCB Locator
Yes
Component Type
PCB Receptacle
Flammability
94V-0
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
CSA
LR19980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.